- Fits into bins' existing card holder slot
- Card stock labels identify contents of bin
- Designed to fit 30230, 30234, 30235, 30239, 30240, 30250. 30255, 30348, 30358 AkroBins®
Akro-Mils® Card Stock Label Holder For Bins, 1-3/4" x 4", Clear, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Expected on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-3/4 in |
| Height | 1/16 in |
Product Details
| Style | Blank Label Holder |
| Type | Card Stock Label Holder |
| Material | Plastic |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | 29302 |
| Accessory Type | Card/Label Holder |
| For Use With | Bin Models 30230, 30234, 30235, 30239, 30240, 30250, 30255, 30348, 30358 |
| Brand | Akro-Mils |