Features:
- Bin contents is easily identifiable
- Inserts are laser and inkjet compatible
- Order includes 25 label holders
Weights & Dimensions
| Length | 4 in |
| Width | 1-3/4 in |
Product Details
| Style | Blank Label Holder |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | LTR-1754 |
| Accessory Type | Label Holder |
| For Use With | Bins |
| Brand | Quantum Storage Systems |