Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2311335

Global Industrial™ Cardboard Corrugated Boxes, 24"L x 18"W x 18"H, Kraft - Pkg Qty 10

Product Description
Cardboard Corrugated Boxes 24" x 18" x 18" 200#/ECT-32 - 10 Pack

Quality standard strength industrial corrugated boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Carton capacity is 4.5 cubic feet
  • Popular size to pack linens
  • Cartons are sold in bundle quantities of 10 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

PRICE
$44.80  Sold in packages of 10 / $4.48 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
44.80
Buy 3 pkgs - 4 pkgs
42.60Save $2.20 (5%)
Buy 5+ pkgs
41.20Save $3.60 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length24 in
Inside Width18 in
Inside Height18 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB2311335
BrandGlobal Industrial