Features:
- Manufactured from ECT-32 kraft corrugated
- Corrugated boxes are recyclable
- Wall Type - Single Wall
Model # :WBB3166141
Weights & Dimensions
| Inside Length | 26 in |
| Inside Width | 16 in |
| Inside Height | 19 in |
| Weight Capacity | 65 lbs |
Product Details
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 10 |
| Color | Kraft |
| Manufacturers Part Number | B3166141 |
| Strength | 200# / ECT-32 |
| Brand | Global Industrial |
| Recyclable | Yes |