Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2334057

Global Industrial™ Cardboard Corrugated Boxes, 31"L x 16"W x 9"H, Kraft - Pkg Qty 10

Product Description
Cardboard Corrugated Boxes 31" x 16" x 9" 200#/ECT-32 - 10 Pack

These boxes are the industry standard.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Corrugated boxes are recyclable
  • Boxes are sold in bundle quantities of 10 and ship flat to save on storage and space
  • These Boxes are the industry standard!
  • Boxes ship and store flat to save space.


PRICE
$74.00  Sold in packages of 10 / $7.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
74.00
Buy 2 pkgs
71.00Save $3.00 (4%)
Buy 3+ pkgs
69.00Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length31 in
Inside Width16 in
Inside Height9 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB2334057
BrandGlobal Industrial