Features:
- Manufactured from ECT-32 kraft corrugated
- Corrugated boxes are recyclable
- Wall Type - Single Wall
Model # :WRB3166070
Weights & Dimensions
| Inside Length | 7 in |
| Inside Width | 6 in |
| Inside Height | 5 in |
| Weight Capacity | 65 lbs |
Product Details
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Color | Kraft |
| Manufacturers Part Number | B3166070 |
| Strength | 200# / ECT-32 |
| Brand | Global Industrial |
| Recyclable | Yes |