Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2077647

Global Industrial™ Cardboard Corrugated Boxes, 26"L x 20"W x 14"H, Kraft - Pkg Qty 15

Product Description
Cardboard Corrugated Boxes 26" x 20" x 14" 200#/ECT-32 - 15 Pack

Used in the garment industry for shipping and storing clothing.

  • Pack clothing with or without hangers
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Used in the garment industry for shipping and storing clothing
  • Sold and shipped flat in bundle quantities of 15

For help selecting the right box, click the BROCHURE tab below.

PRICE
$102.00  Sold in packages of 15 / $6.80 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
102.00
Buy 2 pkgs
96.00Save $6.00 (6%)
Buy 3+ pkgs
94.50Save $7.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length26 in
Inside Width20 in
Inside Height14 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity15
Manufacturers Part NumberB2077647
BrandGlobal Industrial