LabelMaster®L20R Cargo Aircraft Only Label, Paper, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Ensure your compliance when shipping sensitive cargo by air with Labelmaster's Cargo Aircraft Only Labels. Required as of January 1, 2013, these labels meet the requirements of International Air Transport, ICAO and 49 CFR for containers accepted by cargo aircraft only. Printed on paper, they feature outstanding chemical and abrasion resistance, and strong adhesion to corrugated boxes. Orange and black, the labels measure 110 x 120mm and are sold in rolls of 500.Effective March 6, 2019, these Cargo Aircraft Only labels can help meet the DOT PHMSA Interim Final Rule harmonizing the 49 CFR with the ICAO Technical Instructions for the Safe Transport of Dangerous Goods by Air.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/7 in |
| Height | 4-1/3 in |
Product Details
| Type | Cargo Aircraft Only Labels;Cargo Aircraft Only Labels |
| Material | Paper |
| Package Quantity | 500 |
| Description | Cargo Aircraft Only Label |
| Color | Orange |
| Manufacturers Part Number | L20R |
| Brand | LabelMaster |