Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift-All

Model # :WB935012

MPN #: 60808X27

Lift-All® 60808X27 Cargo Control Load Binder Straight Style E-Type 27' Long

Product Description
Lift-All® CARGO CONTROL LOAD BINDER WITH "E" TYPE END FITTINGS

Quickly and safely secure loads for handling and transporting. Spring-loaded ratchet buckle is designed for fast tensioning and easy release. Simply pull webbing through roller to take up slack. Operate buckle handle back and forth until webbing is properly tensioned and close handle. One-handed release; just disengage positive locking safety latch and rotate handle over center.

Rugged, 2'' wide low-stretch polyester webbing stands up to your toughest job. Working load limit: 1000 lbs., Ultimate load strength: 3000 lbs.

Meets military and commercial specifications. Rated to comply with D.O.T., C.H.P. and C.U.S.A.

Other lengths are available; Please call for pricing.

PRICE
$29.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 ft
Width2 in
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit Range501 to 1000 lbs
Ultimate Load Strength Capacity Range1501 to 3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
Type"E" Type End Fitting
ColorYellow
StyleStraight
MaterialPolyester
Package Quantity1
Manufacturers Part Number60808X27
BrandLift-All