ANCRA Cargo® Load Binder Chain, 3/8" x 25' with Clevis Hooks 6600 LBS WLL, Gold - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Built for heavy-duty lifting, Ancra Cargo®'s grade 70 3/8-in. x 25-ft. chain assembly makes for a durable tie-down that can be relied upon on a day-to-day basis for years. Built with carbon alloy steel and heat-treated and 100% proof-tested to twice the original working load limit, the chain assembly features a strength capacity of 6,600 lbs. A zinc-plated gold chromate finish helps to protect the chain from rust and corrosion, helping it to last for several more years with exposure to harsh conditions.
Heat-treated alloy steel clevis hooks provide excellent strength for connecting to anchor points. The grade 70 3/8-in. x 25-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
Heat-treated alloy steel clevis hooks provide excellent strength for connecting to anchor points. The grade 70 3/8-in. x 25-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
PRICE
$1,459.50 Sold in packages of 10 / $145.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight | 39 lbs |
| Chain Size | 3/8 in |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 45881-11-25 |
| Grade | 70 |
| Brand | Ancra |