
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Carlisle® VersaPour® Pitcher, 60 Oz., Clear, 554007
Features:
Features:
- Ice Trap Retains Ice Or Beer Foam
- Made Of Break-Resistant Polycarbonate For Ultimate Durability
- NSF Listed; Dishwasher Safe
- Specially Contoured Lip Design Allows For Easy Pouring With Ice From Front Or Either Side Without Splashing
- Ergonomic Handle Provides A Sure Comfortable Grip
- Thumb Grip Aids In Control Of Pitcher While Pouring
- Thinner Wall Provides Optimum Strength And Durability; Also Reduces Wait Staff's Wrist Stress
- 5544 Window Version Provides Smooth Surface For Imprinting Of Your Logo; Accommodates Up To 2-7/8" Wide By 2" Tall Image
- NSF Listed As N5540
- BRAND Carlisle
- MANUFACTURERS PART NUMBER 554007
- DESCRIPTION Carlisle® Versapour® Pitcher
- TYPE Pitcher
- CAPACITY 60 Oz.
- HEIGHT INCHES 8-1/2
- WIDTH INCHES 15-1/2
- DEPTH INCHES 11-5/9
- MATERIAL Polycarbonate (PC)
- CASE QUANTITY 6
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Carlisle 554013 - Carlisle® Versapour® Pitcher 60 Oz., Amber - Pkg Qty 6
Item #: B624431
Not Yet Rated
Usually ships in 3 to 6 days
$26.40

Carlisle 554007 - Carlisle® VersaPour® Pitcher, 60 Oz., Clear - Pkg Qty 6
$4.3
- Product Information
- Customer Review
- Product Q&A