Features:
- Lies flat and creates a secure bond
- Easy to remove without residue, tearing or slivering
- For indoor use only
- Durable polyolefin film with a water based, acrylic adhesive
Weights & Dimensions
| Length | 300 |
| Width | 24 |
| Thickness | 3 |
Product Details
| Type | Carpet Protection Tape |
| Material | Polyolefin |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | T96244025 |
| Indoor/Outdoor | Indoor |
| Brand | Tape Logic |