AMES PEEL & STICK Seam Tape 4" x 50' Roll
Write a Review
|
Questions & Answers (0)
Product Description
Ames® Peel & Stick™ Seam Tape is a contouring, self-adhesive, heavy duty seam tape for the reinforcement and prevention of water infiltration over seams, cracks, roof vents & flashings. Must be top-coated with any suitable Ames® top-coat for UV exposures.
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Width | 4 |
| Size | 4" x 50' |
Product Details
| Type | Seam Tape |
| Color | Gray |
| For Use With | Use with Ames Waterproof Coatings |
| Style | Reinforcing Seam Tape |
| Material | Butyl-Rubber |
| Package Quantity | 1 |
| Description | PEEL & STICK Seam Tape |
| Features | Non-Toxic, Eco-Friendly & Made in the USA |
| Manufacturers Part Number | PS450 |
| Brand | Ames |