Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Carpeted Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Hand Trucks

Hand Truck Sold Separately

Carpeted Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Hand Trucks

Item #: WB241850

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

    $286.95

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $287.40

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carpeted Aluminum Snap-On Deck for Senior Aluminum 2 In 1 Convertible Hand Truck

Optional Snap-On Carpeted Aluminum Deck installs easily to keep items from falling between the frames in either platform or hand truck mode. Durable slip-resistant all-weather carpet offers a quiet ride.

Product Details

  • Brand Global Industrial
  • Assembly Required Assembled
  • Material All-Weather Carpet on Aluminum Deck
  • Warranty 1 yr
  • Color Family Gray

Weights & Dimensions

  • Width 12 in
  • Weight 9 lbs
  • Length 56 in
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 21, 2017

    FacilityManager
    Your review:
    Fills a need to safely transport delivery item
  • Reviewer: Anonymous

    Date: April 11, 2013

    Snap On Deck
    Your review:
    We probably would not have ordered the hand truck without the deck. It makes all the difference.
  • Reviewer: Anonymous

    Date: October 01, 2012

    Perfect Platform
    Your review:
    This deck is a custom fit for the Senior hand truck. It clips on perfectly at the bottom, middle and top. Once it is on, it will not move or rattle and is a huge asset when you are in 4-wheel mode. For us, this deck will never come off. Super high quality...very impressive.
  • Reviewer: Anonymous

    Date: May 16, 2011

    Great Carpeted Deck
    Your review:
    This is a great item for my hand truck. It's sturdy and easy to put on.
  • Reviewer: Anonymous

    Date: April 13, 2011

    Useful Addition to Hand Truck
    Your review:
    The carpeted deck is quiet and allows us to use the hand truck as a work cart when in the dolly position. Very useful addition to the hand truck.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carpeted Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Hand Trucks

Carpeted Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Hand Trucks

Item #: WB241850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Carpeted Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Hand Trucks
    Carpeted Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Hand Trucks
    Carpeted Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Hand Trucks
    Carpeted Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Hand Trucks
    Carpeted Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Hand Trucks
    Carpeted Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Hand Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant