Nylon Cover, 36"W x 18"D x 74"H, Hook & Loop Fastener, White
Write a Review
|
Questions & Answers (0)
Product Description
Cart Covers help keep contents dust and dirt free. Made of water resistant 400 denier nylon with reinforced corners and double stitching for maximum durability.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 74 in |
Product Details
| Assembly Required | No |
| Material | 400 Denier Nylon |
| Color | White |
| Accessory Type | Nylon Cover |
| Brand | H.G. Maybeck Company |