Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metro

Model # :WBB2046976

MPN #: 24X48X74VUCMB

Metro® Wire Truck Nylon Cover, Blue, 48"W x 24"D x 74" H

Product Description
Wire Truck Covers - Blue - Fits 48"Wx24"Dx74"H Shelf Trucks

Protect cargo from dirt, dust, and moisture with these durable covers.. Secure Self-adhesive Closure. Choose either uncoated 100% knitted dust-proof polyester or coated waterproof, dust-proof, and antimicrobial vinyl-nylon material. Blue covers are popular in commercial or industrial markets. White covers are popular in healthcare, hospitals, and laboratories. Overall height does not include casters.

PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height74 in

Product Details

Style48X24X74 Blue Polyester Cover
MaterialNylon
ColorBlue
Manufacturers Part Number24X48X74VUCMB
BrandMetro