x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Heavy Duty Plastic Flat Top Utility Cart, 2 Shelf, 34"Lx16"W, 5" Casters, Beige

Rubbermaid® Heavy Duty Plastic Flat Top Utility Cart, 2 Shelf, 34"Lx16"W, 5" Casters, Beige

Item #: WBB56127

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Beige

Beige

Frequently Purchased Together

  • Global Industrial™ Plastic Dividable Grid Container - DG91050,10-7/8"L x 8-1/4"W x 5"H, Blue - Pkg Qty 20

    $148.00

  • Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6

    $48.60

  • Global Industrial™ Plastic Dividable Grid Container DG91035,10-7/8"L x 8-1/4"W x 3-1/2"H, Gray - Pkg Qty 20

    $146.00

$405.42 up to 51% OFF

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Won't rust, dent, chip or peel. Lightweight for easy maneuverability and quiet operation. No sharp edges to nick walls or furniture. Flat shelves provide a smooth work surface and allow easy loading. Compatible with Optional Refuse/Utility Bins, Rubbermaid® Commercial Optional Utility Cart Refuse/Utility Bin and Rubbermaid® Commercial Utility Bin (Sold Separately). Color: Beige; Capacity (Weight): 500 lb.; Caster/Glide/Wheel: Two 5" Swivel Non-Marking Casters. 1 Year Limited Warranty.

  • LENGTH INCHES 44
  • WIDTH INCHES 25
  • HEIGHT INCHES 33
  • CAPACITY LBS 500
  • COLOR FINISH Beige
  • ASSEMBLY Unassembled
  • CONSTRUCTION Plastic
  • DESCRIPTION Flat Top Shelf Cart
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER FG452500BEIG
  • PACKAGE QUANTITY 1
  • REFERENCE # 4525 BEIGE
  • SHELF LENGTH INCHES 37
  • SHELF QUANTITY 2
  • SHELF TYPE Flat Top/Tray Bottom
  • SHELF WIDTH INCHES 25
  • TYPE Utility Cart
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Rubber
  • BRAND Rubbermaid
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Rubbermaid shop cart
    Your review:
    This cart was easy to assemble and is very durable. I'm pretty sure that we've been putting more weight on it than it's rated for and it has yet to let us down.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Heavy Duty Plastic Flat Top Utility Cart, 2 Shelf, 34"Lx16"W, 5" Casters, Beige

Rubbermaid® Heavy Duty Plastic Flat Top Utility Cart, 2 Shelf, 34"Lx16"W, 5" Casters, Beige

Item #: WBB56127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Heavy Duty Plastic Flat Top Utility Cart, 2 Shelf, 34"Lx16"W, 5" Casters, Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant