Pan Carriers & Racks
Pan Carriers & Racks provide efficient and organized storage solutions for your commercial foodservice needs. Sheet pan racks are designed with durable materials and heavy duty wheels to accommodate and transport large quantities of sheet pans, ensuring easy access and optimal organization in commercial kitchens.
Depth
View All Depth
Width
View All Width
Material
View All Material
Height
View All Height
Capacity
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Width
21 in
Height
69 in
Depth
26 in
Pan Capacity
20
Compare
1
1
Ships in 2 Business Days
Width
27-1/16 in
Height
4-9/64 in
Depth
26 in
Pan Capacity
10
Compare
1
1
Ships within 1 Business Day
Width
23 in
Height
61 in
Compare
1
1
Ships in 3 Business Days
Compare
Prairie View WE3018-7KD-24D, Insert Pan Rack, KD, 7 Pan Capacity, 20-1/4"W x 24"H x 24"D
Model #: WBB776692
1
1
Ships in 3 Business Days
Width
20-1/4 in
Height
24 in
Depth
24 in
Pan Capacity
7
Compare
Winholt SS-1820B, All Welded Pan Rack, Stainless Steel, Capacity 20 Pans, 18" Length
Model #: WBB237054
1
1
Ships in 17 Business Days
Width
21 in
Height
69-3/4 in
Depth
26 in
Pan Capacity
20