Tape Logic® #1000 Economy Tape 3" x 55 Yds. 3 Mil Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Super strong pressure sensitive polypropylene tape for economical, repetitive volume packaging. Hot Melt adhesive provides a quiet release, easy unwind and extra elongation for help in sealing irregular shapes. Excellent performance on over-stuffed cartons. Adheres well to film. Application temperature range 32° - 104° F. Service temperature range 10° - 120° F.
PRICE
$175.20 Sold in packages of 24 / $7.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 yd |
| Width | 3 in |
| Thickness | 3.0 mil |
Product Details
| Type | Hot Melt Tape |
| Material | Polypropylene |
| Package Quantity | 24 |
| Description | Economy Tape |
| Color | Clear |
| Manufacturers Part Number | T9051000 |
| Tape Duty | Heavy |
| Brand | Tape Logic |
| Recyclable | No |