Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3203266

MPN #: T9018002PK

Tape Logic #800 Hot Melt Tape, 2" x 55 yds., 2.2 Mil, Clear, 2 Rolls/Case

Product Description
Super strong polypropylene tape for cost-effective, repetitive, volume packaging.

Features:
  • Hot Melt adhesive provides a quiet release, easy unwind and extra elongation for help in sealing irregular shapes
  • Excellent performance on over-stuffed cartons
  • Adheres well to film
  • Application temperature range 32° - 104° F
  • Service temperature range 10° - 120° F


PRICE
$13.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 yd
Width2 in
Thickness2.2 mil

Product Details

TypeHot Melt Tape
MaterialPolypropylene
Package Quantity2
DescriptionClear Tape
ColorClear
Manufacturers Part NumberT9018002PK
Application Temperature Range32 - 140 °F
BrandTape Logic