Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3171887

MPN #: T901P196PK

Tape Logic® Carton Sealing Tape, Approved, 2" x 55 Yds., 2.2 Mil, Black/Green - Pkg Qty 6

Product Description
Communicate handling instructions on your tape!

Features:
  • Reduces hours and incrases operational efficiencies
  • Eliminates the need for labels
  • Waterproof, 2.2 Mil, acrylic adhesive


PRICE
$45.00  Sold in packages of 6 / $7.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
45.00
Buy 2 pkgs - 5 pkgs
43.20Save $1.80 (4%)
Buy 6+ pkgs
41.40Save $3.60 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness2.2 mil
Core Size3 in

Product Details

TypePrinted Security Tape
MaterialPolypropylene
Package Quantity6
DescriptionPre-Printed Carton Sealing Tape
ColorGreen
Manufacturers Part NumberT901P196PK
BrandTape Logic