Features:
- Once opened, "IF SEAL HAS BEEN BROKEN, CHECK CONTENTS" printed message cannot be realigned
- 2.5 Mil
Weights & Dimensions
| Length | 110 yd |
| Width | 3 in |
| Thickness | 2.5 mil |
| Core Size | 3 in |
Product Details
| Type | Printed Security Tape |
| Package Quantity | 6 |
| Description | Pre-Printed Carton Sealing Tape |
| Color | Blue |
| Manufacturers Part Number | T905ST026PK |
| Brand | Tape Logic |