Features:
- Reduces hours and incrases operational efficiencies
- Eliminates the need for labels
- Waterproof, 2.2 Mil, acrylic adhesive
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2.2 mil |
| Core Size | 3 in |
Product Details
| Type | Printed Security Tape |
| Material | Polypropylene |
| Package Quantity | 6 |
| Description | Pre-Printed Carton Sealing Tape |
| Color | Red |
| Series | T902P08 |
| Manufacturers Part Number | T902P086PK |
| Brand | Tape Logic |