Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU

Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU

Item #: WB292461

(12)

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $518.00

Clearance Price: $492.10

Save $24.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Remote controlled 115V casement window air conditioners makes using a window air conditioner both practical and efficient in casement or sliding window applications. This system is rated at a capacity of 8,000 BTU to cool up to a 350 square foot space. 4-way air direction provides multiple fan and cooling settings for user convenience. Includes installation kit and washable filter to minimize the need for replacements.

Features:Auto restart, Sleep mode, 24hr on/off timer, Follow Me, R410 A eco-friendly refrigerant. 115V. UL certified. 1 year parts & labor, 5 years sealed system warranty.

Product Details

  • CFM Medium 400 cfm
  • BTU Cooling 8,000
  • Number of Speeds 3
  • Assembly Required Assembled
  • Refrigerant R-410A
  • Amps Cooling 6.6 A
  • Type Cool Only
  • CFM Low 350 cfm
  • Temperature Range Cooling 62 to 90 °f
  • Voltage 115 v
  • Remote Control Included
  • Filter Type Washable Mesh
  • CFM High 450 cfm
  • Controls Electronic
  • Phase 1
  • Watts Cooling 1,000 w
  • Power Cord Type 3-Prong Grounded
  • Dehumidification 1.9
  • Brand CD
  • Warranty 1 Yr Parts & Labor, 5 Yrs Sealed System yr
  • Decibels 52
  • Hertz 60 hz
  • Manufacturers Part Number 292461
  • Color Family White
  • Air Discharge Top Discharge

Weights & Dimensions

  • Coverage Area 350 ft²
  • Width 14-5/8 in
  • Window Width Min/Max 15-1/2 m in
  • Window Height Min/Max 23 to 39-7/16 in
  • Cord Length 8 ft
  • Height 20-7/8 in
  • Depth 23-1/2 in
  • Weight 66.8 lbs

Compliance & Certifications

  • Certifications UL, cUL Listed, DOE certified
  • Energy Efficiency Rating (EER) 10.8
  • Energy Star Certified No
Customer Review

5.0

  • 5 Star

    10
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KIMBERLY

    Date: April 05, 2021

    Fits nicely and window and easy to install it is a dream exactly what I wanted
    Your review:
    Fits nicely and window and easy to install it is a dream exactly what I wanted
  • Reviewer: SANDRA

    Date: March 31, 2021

    Does the job!! Great price
    Your review:
    It’s quiet and works great! Keeps the bedroom cool for sleeping so the central AC doesnt have to cool the entire house chilly all night long especially in hot climates
  • Reviewer: SUSAN

    Date: September 03, 2020

    Great
    Your review:
    Excellent
  • Reviewer: ED

    Date: July 22, 2020

    Great. A/ C
    Your review:
    The customer service was wonderful got air conditioner very quickly 2 days . Wow!! Had someone. Who works with A/C for a living put it in and he said . Quality machine comes with everything you need to install. The remote is a plus Work great makes my apartment cold . Will highly recommend. Thank You Global Industrial !!!
  • Reviewer: Robin

    Date: July 01, 2020

    Terrific company with great service.
    Your review:
    Although the air conditioner was not appropriate for our third story tiny window, due to the weight it would have exerted on the exterior of our house, it was a great find. Having the option of a fine air conditioner that would fit into an opening less than 16" wide was like the victory of finding a needle in a haystack. If one needs a "skinny" unit, this could be their answer to their problem of finding an air conditioner that would solve their quest. Thank you for your stupendous and understanding service.
  • Reviewer: Anonymous

    Date: September 02, 2017

    Love it
    Your review:
    We just had it installed yesterday but so far it works excellent.
  • Reviewer: Anonymous

    Date: July 08, 2016

    Great AC
    Your review:
    Have this AC from last 3 years. Home Depot and Lowe's sell similar AC for $500. This is a great product with lot of features. I keep it on Auto at 68 degree. It controls humidity, fan speed, temperature automatically. Has no problem cooling my large bedroom. Very happy with the product.
  • Reviewer: Anonymous

    Date: May 27, 2016

    Good Quality
    Your review:
    With this a.c. it cools my entire apartment, approx 750 sq ft. I use 2 fans also to move the cold air around, and it works. Even my utility bill increased by only 5 bucks a month with regular use. Very satisfied with this product.
  • Reviewer: Anonymous

    Date: July 06, 2015

    Good product
    Your review:
    Does a good job cooling one room. Would recommend Easy to install and use.
  • Reviewer: Anonymous

    Date: June 20, 2015

    Great casement air condition unit!
    Your review:
    Great product and works perfectly. All the needed parts were there. BEST price anywhere...Thanks.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU

Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU

Item #: WB292461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU
    Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU
    Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU
    Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU
    Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU
    Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU
    Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU
    Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU
    Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU
    Casement Window Air Conditioner, Energy Star Rated, 115V, 8000 BTU
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant