Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3071327

MPN #: WL9-2900750

JET® Casing Nut Sub Assy 500, WL9-2900750

Product Description

This brush assembly is an authentic Ryobi item, it is not an aftermarket imitation. It is sourced directly from original equipment manufacturer for use with circular saws and electric cultivator. This assembly includes (1) metal brush holder and (1) carbon brush with a lead wire and a spring attached. It is advised to replace both brushes at the same type. Please note, the hardware to secure this assembly is sold separately.Replacing this brush assembly is a simple task that should only require a screwdriver.

For Use With:
  • Jet CSB121 7-1/4" 12A Circular Saw
  • CSB121 7-1/4" 12A Circular Saw
  • CSB122 Circular Saw
  • CSB122 Circular Saw
  • CSB123 7-1/4" Circular Saw
  • CSB123 7-1/4" Circular Saw
  • CSB131 Corded Circular Saw
  • CSB131 Corded Circular Saw
  • CSB131K 7-1/4" 13A Circular Saw
  • CSB131K 7-1/4" 13A Circular Saw
  • CSB132L Circular Saw
  • CSB132L Circular Saw
  • CSB133L 7-1/4" Laser Circular Saw
  • CSB133L 7-1/4" Laser Circular Saw
  • CSB140LZ 7-1/4" Corded Laser Circular Saw
  • CSB140LZ 7-1/4" Corded Laser Circular Saw
  • CSB141LZK 7-1/4" Double Insulated Laser Circular Saw
  • CSB141LZK 7-1/4" Double Insulated Laser Circular Saw
  • CSB142LZ 7-1/4" Laser Circular Saw
  • CSB142LZ 7-1/4" Laser Circular Saw
  • RY46501A Electric Cultivator
  • RY46501B Electric Cultivator
  • CSB124 7-1/4-In. Circular Saw
  • CSB124 7-1/4-In. Circular Saw
  • CSB124G CSB124G 7-1/4-In. Circular Saw
  • CSB124G CSB124G 7-1/4-In. Circular Saw
  • CSB125 CSB125 7-1/4-In. Circular Saw
  • CSB125 CSB125 7-1/4-In. Circular Saw
  • CSB134L CSB134L 7-1/4-In. Circular Saw
  • CSB134L CSB134L 7-1/4-In. Circular Saw
  • CSB135L CSB135L 7-1/4-In. Circular Saw
  • CSB135L CSB135L 7-1/4-In. Circular Saw
  • CSB141LZ CSB141LZ 7 1/4-In. Double Insulated Laser Circular Saw
  • CSB141LZ CSB141LZ 7 1/4-In. Double Insulated Laser Circular Saw
  • CSB143LZK CSB143LZK 7-1/4-In. Circular Saw
  • CSB143LZK CSB143LZK 7-1/4-In. Circular Saw
  • CSB144LZ CSB144LZ 7-1/4-In. Circular Saw
  • CSB144LZ CSB144LZ 7-1/4-In. Circular Saw
  • RJ1861V Variable Speed Reciprocating Saw
  • RJ185V Variable Speed Reciprocating Saw
  • RJ186V Variable Speed Reciprocating Saw
  • RJ185V Variable Speed Reciprocating Saw
  • RJ185V Variable Speed Reciprocating Saw



PRICE
$77.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWL9-2900750
TypeSpindle Nut with Two Pins
For Use WithCircular Saws, Cultivators, Reciprocating Saws, Saws
BrandJET