Globe Scientific Biopsy Embedding Cassettes w/ Attached Lid, 30% Writing Area, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Cassettes with Removable Lids The 30° angled cassette features an extra-large writing surface and two side panels ideal for labeling. The cassette has an integral lid that snaps apart and securely locks into the base of the cassette. The lid can be removed and reattached repeatedly to access the specimen. Note These cassettes are not suitable for use on cassette printers.For biopsy cassettes suitable for use on cassette printers, try our biopsy cassettes with attached lids.Extra large textured writing surfaceWide finger tab on the back of the cassette for easy openingThe lid is designed to be removed from the base and reinserted into front tabs to lock into placePackaging 500 per dispenser box, 2 boxes per case (1000 each.
)
)
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Acetal Polymer |
| Sterile | Non-Sterile |
| Package Quantity | 1000 |
| Description | Biopsy Embedding Cassettes with Attached Lid |
| Color | Orange |
| Manufacturers Part Number | 1091N |
| Accessory Type | Biopsy Embedding Cassettes |
| Brand | Globe Scientific |