Cassette, Tissue Embedding with Attached Lid, 30° Writing Area, Blue, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The 30° angled cassette features an extra-large writing surface and two side panels ideal for labeling. The cassette has an integral lid that snaps apart and securely locks into the base of the cassette. The lid can be removed and reattached repeatedly to access the specimen. Note These cassettes are not suitable for use on cassette printers.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1090B |
| Type | Tissue Embedding Cassette |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Blue |
| Brand | Globe Scientific |