Rice Lake 20kg Grip Handle Weight, Cast Iron, ASTM Class 6 - 12771
Write a Review
|
Questions & Answers (0)
Product Description
Painted weights with adjusting cavity for sealing. Weight capacities of 10 kg/20 lb and meet up with NIST Handbook 105 1 and Handbook 44 specifications. Application where cast iron weights are used include field standards for testing industrial devices.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-19/32 in |
| Width | 7-5/8 in |
| Height | 5-29/32 in |
| Weight | 20 lbs |
| Unit of Measurement | Kilograms |
Product Details
| Type | Grip Handle |
| Class | ASTM Class 6 |
| Material | Cast Iron |
| Manufacturers Part Number | 12771 |
| For Use With | Bench Scales |
| Brand | Rice Lake |