Rice Lake 100g-10mg Screw Knob SS Precision Weight w/ Trade Certificate & Case ASTM E617 Class 1
Write a Review
|
Questions & Answers (0)
Product Description
Rice Lake 100g-10mg Screw Knob SS Precision Weight w/ Trade Certificate & Case ASTM E617 Class 1 - 12460TC
All cylindrical ASTM sets (excluding grip handle weights) include their own protective case. Precision weights are Type II design with sealing cavity for adjusting material. The density is approximately 7.95 g/cm3. ASTM Classes 1-4 have a polished finish. Applications include: calibrating Class I and II balances and ASTM Class 4, 5 and 6 weights, student laboratory use, and rough weighing operations: for example, force.
All cylindrical ASTM sets (excluding grip handle weights) include their own protective case. Precision weights are Type II design with sealing cavity for adjusting material. The density is approximately 7.95 g/cm3. ASTM Classes 1-4 have a polished finish. Applications include: calibrating Class I and II balances and ASTM Class 4, 5 and 6 weights, student laboratory use, and rough weighing operations: for example, force.
PRICE
$1,579.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 100 g |
| Unit of Measurement | Grams, Milligrams |
Product Details
| Type | Precision Knob |
| Class | ASTM Class 1 |
| Application Modes | Lab Scales |
| Material | Stainless Steel/PVC |
| Manufacturers Part Number | 12460TC |
| Brand | Rice Lake |