Ballymore Caster Set For Cantilever Ladders, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Replace worn or damaged Ballymore ladder casters and wheels. This Caster Set and Wheels are for all Ballymore's Cantilevered Steel Ladders. Set includes 2 (Two) 5" x 2" Heavy Duty Rigid Casters and 2 (Two) 5" x 2" Heavy Duty Swivel Casters with Total Lock Brakes. Wheels are Polyurethane on Polypropylene Core with Sealed Ball Bearings. Maintain smooth and easy rolling between work stations.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6-1/2 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 5 in |
Product Details
| Caster Type | Swivel |
| Brand | Ballymore |