Ashland Castered H-Stand for Ashland 36" BF Roller Conveyor - 23-5/8" to 32-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
The H30 castered support has an 1800 Lbs. capacity and uses knee braces and 5" diameter swivel wheels with side-lock brakes. These supports may be used with 36" BF (Between the Frame) gravity skatewheel, gravity roller (2-1/2" and 3-1/2" frames), and powered belt conveyor. Castered supports make conveyor sections portable on smooth floor surfaces and should not be used on uneven surfaces and floors with items that could block wheels and cause conveyor to tip. Heights listed are to the top of support. Supports ship unassembled.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Weight Capacity | 3000 lbs |
| Weight | 30 lbs |
| Min Leg Height | 23-5/8 in |
| Max Leg Height | 32-1/4 in |
| Between Frame Width | 36 in |
| Adjustable Height | 23-5/8 to 32-1/4 in |
| Compatible with Conveyor Frame Size | Ashland 2-1/2" x 1" Skatewheel & Roller Conveyor; 3-1/2" x 1-3/8" Roller Conveyo |
Product Details
| Assembly Required | Yes |
| Type | H-Brace Support |
| Color | Green |
| Style | For Ashland 36" BF Roller Conveyors |
| Capacity | 3,000 Lbs. |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 47849 |
| Conveyor Section | Castered H-Stand |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |