Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ashland Conveyor Products

Model # :WBB3212524

MPN #: 60353

Ashland CDLR17F Chain Driven Live Roller Conveyor, CTR Drive, 1-7/8" Dia., 54" BF, 1HP, 10'L

Product Description
The Model CDLR17F chain driven live roller conveyor is constructed of an 8 ga steel channel frame and 1.9"x9 ga steel rollers on 4" centers. Each roller is positively driven. Each drive is powered by a 1 HP motor and operates at 30 FPM. Non-drive slave units can be added to provide a desired overall length. Capacity is affected by the total length of the system. Generally a drive will support slaves up to a total length of 50' with a maximum live load of 7,000 Lbs. At 30' the maximum live load is 15,000 Lbs. The per foot maximum live load is 700 Lbs. using supports on 5' centers. The drive must be positioned near the center of the run, otherwise capacity will be reduced. The conveyor features a 51-inch effective width.

PRICE
$6,199.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width57 in
Weight Capacity700 lbs
Weight810 lbs
Roller Diameter1-7/8 in
Axle Center4 in

Product Details

TypeChain Driven Live Roller Conveyor
Horsepower1 HP
StyleDrive
Voltage240/480 V
MaterialSteel
Phase3
Conveyor Speed30 FPM
Manufacturers Part Number60353
Conveyor SectionStraight
BrandAshland Conveyor Products