Heavy Duty Casters - Pack of 4
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 96 in |
| Depth | 36 in |
| Height | 3-3/4 in |
Product Details
| Material | Steel, Laminate Top |
| Package Quantity | 1 |
| Color | Light Grey, Almond |
| Manufacturers Part Number | 397 CASTERS |
| Brand | Bulman Products |
Related Products
Faultless HEAVY DUTY CASTER New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Steel wheels have a longer wear life and are great for heavy-duty applications. They resist extreme temperatures and are ideal for concrete or rough wood floors.
This heavy-duty, easy-rolling, well-built, long-lasting caster fits all Snap-Loc® Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc® Dolly System is the easiest, fastest and safest way to move more in less time. Features: Easy Rolling: Precession ball-bearing, 6 inch solid polyurethane non-marking caster wheel for easiest rolling of very heavy loads on hard surfaces and most flooring. 360 degree swivel Heavy Duty Built To Last: Industrial-rated thick steel zinc-plated construction resistant to most contaminants/weather. Tough, ...
Soft casters which can replace Boss standard casters, for softer surfaces. List of Compatible Boss Products: B1002-BE B1635-BK B316-BK B6215 B7406 B8981-BK B1002-BK B1636-BK B316-BY B6216 B7407 B8991-C B1002-BY B1637-BK B316-GY B6217 B7501 B8991-M B1002-GY B1645 B317-BE B6256-BK B7502 B8996-C B1002-SS-BE B1646 B317-BK B6338 B7506 B8996-M B1002-SS-BK B1647 B317-BY B6338-HR B7507 B905-BK B1002-SS-BY B1690-BE B317-GY B6356-BK B7601 B905-BY B1002-SS-GY B1690-BK B325-BE B6406 B7602 B9090-BE B10101-BK B1690-BY B325-PK B6406-WT B7641 B9090-BK B10101-GY B1690-CS B325-RD B6409 B7711A-BK B9090-BY ...
Two fixed and two swivel locking casters included. Two fixed and two swivel locking casters included. Locking casters stabilize the cart when work is being done or on an incline. 125 lbs weight capacity per caster. High quality 5" TPR casters absorb shock and provide floor surface protection and quiet operation. Excellent on linoleum, tile, terrazzo, wood, smooth concrete, and carpet. Compatible with RCP Heavy Duty Adaptable Carts (1997206, 1997207, 1997208, 1997209, 2144361).
This heavy-duty, easy-rolling, well-built, long-lasting caster fits all Snap-Loc® Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc® Dolly System is the easiest, fastest and safest way to move more in less time. Features: Easy Rolling: Precession ball-bearing, 6 inch solid synthetic stealth cushioned caster wheels for use on hard surfaces, dirt, gravel, grass and sensitive flooring. 360 degree swivel with foot brake Heavy Duty Built To Last: Industrial-rated thick steel zinc-plated construction resistant to most ...