- One-piece swivel caster horn/fork construction
- No welds
- Assures less failure, longer life
- 3/4 inch King Pin is hot-forged
- Secures ball races
- Holds raceway alignment
- Adds strength and durability
- 1/2 inch diameter steel balls in main upper hardened raceway for top performance under maximum rated loads
- 5/16 inch diameter steel balls in hardened lower raceway
- Grey powder coat finish provides better corrosion resistance
Fairbanks Heavy-Duty Swivel Caster 25-8-DU - Ductile Iron 8" Dia. - 2500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 10 in |
| Weight Capacity | 2500 lbs |
| Weight | 20.7 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 0.375 in |
| Plate Size | 5 x 6-1/2 in |
| Bolt Spacing | 3-3/8 x 5-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Ductile Iron |
| Color | Gray |
| Series | 25/35 Heavy-Duty Casters |
| Caster Type | Swivel |
| Wheel Type | Ductile Iron |
| Caster Rig Material | Cold Forged |
| Finish | Gray Powder Coating |
| Caster Index | Swivel Plate Casters |
| Description | Swivel Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | 25-8-DU |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |