Oberon® CAT Arc Flash Bib Overall, 40 Cal, L, Khaki
Write a Review
|
Questions & Answers (0)
Product Description
Designed for PPE Category 4 electrical applications and provide an ATPV arc rating of 40 cal/cm². The khaki bib overalls are made from arc-rated, flame-resistant treated cotton and feature adjustable suspenders for a customized fit. Their generous cut supports comfort and mobility while performing electrical maintenance, switching, construction, utility, and manufacturing tasks. The garment is intended to be used as part of a complete arc-flash PPE system selected according to the employer's incident-energy assessment and applicable electrical-safety requirements.
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Bib Overall |
| Material | FR Treated Cotton |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Arc Flash Bib Overalls |
| Color | Khaki |
| Manufacturers Part Number | CAT4-BIB-L |
| Brand | Oberon |