Oberon® CAT Arc Flash Coat, 40 Cal, 5XL, Khaki
Write a Review
|
Questions & Answers (0)
Product Description
Designed for electrical workers requiring PPE Category 4 arc-flash protection. The coat provides arc-rated, flame-resistant coverage for energized electrical work and is designed to be worn as part of a complete arc-flash protective clothing system. Its coat configuration supports upper-body protection while allowing practical movement during maintenance and switching tasks. Khaki construction identifies the CAT Series. Select arc-flash PPE only after an employer completes the required hazard/risk assessment and confirms the incident-energy exposure and applicable NFPA 70E or CSA Z462 requirements.
PRICE
$445.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Arc Flash Coat |
| Closure Type | Hook & Loop |
| Material | FR Treated Cotton |
| Front Closure | Hook & Loop |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Khaki |
| Series | CAT |
| Manufacturers Part Number | CAT4-CT-5XL |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |