Oberon® CAT Arc Flash Hood & Coverall Suit Set, 40 Cal, 5XL, Khaki
Write a Review
|
Questions & Answers (0)
Product Description
40 cal/cm² arc flash hood and coverall suit set designed for PPE Category 4 electrical work. The khaki suit uses arc-rated flame-resistant treated cotton and a generous garment fit for comfort and mobility. The kit includes an arc-flash hood with a True Color Grey viewing window and matching coverall. It is intended for electrical workers in utilities, manufacturing, construction and maintenance when selected as part of an appropriate arc-flash PPE program.
PRICE
$1,229.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Arc Flash Suit Set |
| Reflective Tape | No |
| Color | Khaki |
| Series | CAT |
| Wrists | Open |
| Ankles | Open |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | FR Treated Cotton |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | FRTC4A-5XL |
| Hood | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178, ANSI Z87.1, ANSI Z89.1 |