- Nearly clear TCG Series hood window provides 100% true color acuity and includes anti-fog and anti-scratch resistant coatings
- Hood is made from a proprietary blend of arc rated flame resistant treated cotton
- Meets ANSI /ISEA 125 Level 2 Conformity and Arc Flash PPE Category 4 standards with an arc rating of 41 cal/cm2
- One Size
Oberon® CAT Arc Flash Hood, A3 Adapter, 40 Cal, Khaki, One-Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Over The Head |
| Type | Hood |
| Material | FR Treated Cotton |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Khaki |
| Series | CAT |
| Manufacturers Part Number | CAT4-A3 |
| Covers | Head, Face and Neck |
| Brand | Oberon |