Features:
- Face is held perpendicular to centerline with" .0002in
- Pilot diameter is sized for precision fit with cutter and keyed for positive drive
- Designed for slitting saws up to 5/16" thick
- Holder Screw Size: M10 x 1-1/2
Model # :WBB610358
MPN #: 7-192-410
Weights & Dimensions
| Length | 4 in |
| Weight | 4 lbs |
| Dimension A | 4" |
| Dimension B | 1.77" |
| Shank Diameter | CAT40 in |
| Arbor Diameter | 1 in |
| Taper | CAT40 |
Product Details
| Type | Semi Flush Slitting Saw Holders |
| Description | Semi Flush Slitting Saw Holder |
| Manufacturers Part Number | 7-192-410 |