x

Take 15% off your entire order!

Offer applied at checkout

Ekena Cathedral Gable Vent Louver GVCA12X16F, 12"W x 16"H, Functional

Ekena Cathedral Gable Vent Louver GVCA12X16F, 12"W x 16"H, Functional

Item #: WBB1118895

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Cathedral Gable Vent Louver GVCA12X16F, 12"W x 16"H, Functional

Because urethane is water resistant, heat and cold resistant, and even insect resistant, it is the perfect material for our decorative and functional gable vents

  • BRAND Ekena
  • MANUFACTURERS PART NUMBER GVCA12X16F
  • DESCRIPTION Cathedral Gable Vent Louver
  • MATERIAL Urethane
  • SERIES 1
  • TYPE Functional
  • DIMENSIONS 12"W x 16"H
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Cathedral Gable Vent Louver GVCA12X18D, 12"W x 18"H, Decorative

Item #: B1118896

Not Yet Rated

Usually ships in 15 to 18 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Cathedral Gable Vent Louver GVCA12X16F, 12"W x 16"H, Functional

Ekena Cathedral Gable Vent Louver GVCA12X16F, 12"W x 16"H, Functional

Item #: WBB1118895

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant