Nexel
Model # :WBB2273855
Nexel® Chrome Catheter Cart with Baskets, 5" Swivel Casters (2 with Brakes), 48"W x 24"L x 68"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Chrome Catheter Cart with Baskets, 5" Swivel Casters (2 with Brakes), 48"W x 24"L x 68"H
Catheter Cart & Baskets open wire design provides greater visibility to help find cartons faster, check inventory more efficiently and eliminate opening cartons unnecessarily. Standard Unit consists of nine shelves, 77 catheter baskets and 100 plastic label holders for basket identification. 5" polyurethane swivel casters (two with brakes) provide easy mobility. Chrome finish.
Catheter Cart & Baskets open wire design provides greater visibility to help find cartons faster, check inventory more efficiently and eliminate opening cartons unnecessarily. Standard Unit consists of nine shelves, 77 catheter baskets and 100 plastic label holders for basket identification. 5" polyurethane swivel casters (two with brakes) provide easy mobility. Chrome finish.
PRICE
$1,949.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 48 in |
| Height | 68 in |
| Weight Capacity | Total: 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Procedure Cart |
| Color | Silver |
| Wheel Type | Polyurethane Swivel Casters (2 Locking) |
| Style | Catheter Cart |
| Includes | (9) Shelves, (77) Catheter Baskets, (100) Plastic Label Holders |
| Number of Shelves | 9 |
| Material | Chrome Plated Steel |
| Description | Catheter Cart with Baskets |
| Package Quantity | 1 |
| Manufacturers Part Number | CCB77CB |
| Brand | Nexel |