Smoothes and finishes bead of caulk for a professional-looking appearance. Reseals cartridge for storage and reuse.
DAP® DAP CAP™ Caulk Finishing Tool - Yellow - 7079818570 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.20 Sold in packages of 12 / $3.60 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1-1/2 in |
| Height | 6 in |
| Standard Pack Size | 12 |
Product Details
| Material | Plastic |
| Description | Caulk Finishing Tool |
| Color | Yellow |
| Manufacturers Part Number | 7079818570 |
| Brand | DAP Products |