- A full range 1/8" to 3/4" O.D. flaring tool for soft copper. Designed with the new R-410A flaring requirement in mind
- Self-centering yoke grips without marring or constricting tube
- Automatic tube height gauge for correct tubing height
- Multi-faceted burnishing cone rolls out smooth, polished flare seat for a positive seal
- Easy-to-use with four basic steps
Yellow Jacket® Deluxe Flaring Tool
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® Deluxe Flaring Tool
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4-1/2 in |
| Height | 5 in |
Product Details
| Manufacturers Part Number | 60278 |
| Description | Deluxe Flare Toll 1/8-3/4 |
| Brand | Yellow Jacket |