Brady® Caution Barricade Tape, 3" X 500', Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Stronger than ordinary Barricade Tape, our Reinforced Tape is tough enough to be used again and again without stretching in sunlight or wind. This reinforced barricade tape is made of reinforced, 4 mil thick, glossy plastic. This reinforced plastic tape feature 250 lbs. of tensile strength for long-term outdoor use. Visual barricading provides fast on-the-spot warning of potential danger. Tape can be tied, stapled or nailed to posts, fences or metal barricades.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 in |
| Width | 3 in |
| Thickness | 0.003 in |
Product Details
| Type | Printed |
| Message | Caution/Cuidado |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Caution, Bi-Lingual |
| Color | Yellow |
| Manufacturers Part Number | 91100 |
| Brand | Brady |