Flagging Tape - Orange 1 3/16" x 300'
Easily Tear and Tie Flagging Tape to Easily Mark Hazards, Boundaries, Danger Areas, trees and survey markers.
NMC Fluorescent Flagging Tape, Orange, 300' x 1-3/16"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 ft |
| Width | 1-3/16 in |
| Thickness | 3 mil |
Product Details
| Type | Solid |
| Material | Vinyl |
| Description | Flagging Tape |
| Color | Orange |
| Manufacturers Part Number | FT4 |
| Brand | Accuform |