Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB66938

MPN #: CGA14PB

Caution Sign 14x10 Vinyl - Slippery When Wet

Product Description
ANSI CAUTION SIGNS
Slippery When Wet 14" x 10" Pressure Sensitive Vinyl
Caution signs notify personnel and others of requirements in area and to be cautious of surroundings. Caution safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.

PRICE
$14.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
Sign LegendSlippery When Wet
TypeSlip, Trip & Fall Hazard Signs
ColorMulti-colored
Mounting LocationAdhesive Backed
MaterialPressure Sensitive Vinyl
Legend HeadingCaution
Manufacturers Part NumberCGA14PB
BrandAccuform

Compliance & Certifications

OSHA or ANSIANSI
ANSIANSI