Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146011

MPN #: LVHR616XVE

AccuformNMC Caution This Vehicle Makes Wide Right Turns Sign, Graphic, Dura-Vinyl, 14" x 10", Yellow

Product Description
Warn drivers not to be in the truck's blind spot, as the truck makes wide right turns.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Preventing accidents saves lives and money
  • Ensure other drivers understand that your vehicle has a wide turning radius on the right
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Graphic clearly demonstrates why being on the right side of a truck that is turning is a bad idea
  • Protect your vehicles and prevent accidents
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Mounting Location: Self-Adhesive


PRICE
$17.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Weight0.1 lbs
Size14" x 10"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendCaution This Vehicle Makes Wide Right Turns (Graphic)
ColorYellow
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberLVHR616XVE
BrandAccuform

Compliance & Certifications

CertificationsOSHA