Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146132

MPN #: LVHR617RFE

AccuformNMC Caution This Vehicle Makes Frequent Stops Sign, Adh. Reflective Sheet, 10" x 14", Yellow

Product Description
Ensure cars behind your trucks do not follow too closely and cause accidents.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Safety grade label has embedded, enclosed retro reflective lenses
  • Resistant to chemicals, and abrasions
  • Gloss surface wipes clean of dirt, dust, and grease
  • 6-mil label with permanent adhesive back and peel-off liner
  • UV protective coating
  • Warn drivers of possible stops
  • Keep drivers a safe distance from your trucks to prevent accidents
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Mounting Location: Self-Adhesive


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendCaution This Vehicle Makes Frequent Stops
ColorYellow
Mounting LocationSurface
MaterialAdhesive Reflective Sheet
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberLVHR617RFE
BrandAccuform

Compliance & Certifications

CertificationsOSHA