Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :T9AB3146031

MPN #: LVHR620XVE

AccuformNMC Caution Wide Right Turns Truck Safety Sign, Adhesive Dura-Vinyl, 2" x 24", Black/Yellow

Product Description
Inform other drivers that your vehicle makes wide right turns to prevent accidents.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Preventing accidents saves lives and money
  • Ensure other drivers understand that your vehicle has a wide turning radius on the right
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Warn of potential dangers related to vehicle turning radius
  • Ensure other vehicles give your employee a wide berth
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Mounting Location: Self-Adhesive


PRICE
$9.80

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height2 in
Weight0 lbs
Size2" x 24"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendCaution Wide Right Turns
ColorYellow
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberLVHR620XVE
BrandAccuform

Compliance & Certifications

CertificationsOSHA