Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3145970

MPN #: LVHR615XVE

AccuformNMC Stay Back Over 100 Feet Not Responsible For Road Objects Sign, Dura-Vinyl, 10" x 14"

Product Description
Ensure drivers stay a respectable distance from your trucks to avoid possible damages.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Flexible poly-composite material with UV protective laminate
  • Resistant to abrasions, humidity, chemicals and solvents, and fading from sunlight
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Let drivers know you are not liable for damages
  • Warn drivers of possible damage if they are 100 feet or less away from your trucks
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Mounting Location: Self-Adhesive


PRICE
$17.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendCaution Stay Back Over 100 Feet Not Responsible For Road Objects
ColorYellow
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberLVHR615XVE
BrandAccuform

Compliance & Certifications

CertificationsOSHA